Shop SIMPLY
See all product information
Create Account
17.5x27x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-175271
- Zoro # G124172499
product price:Â
$
64.99
/pk of 6, $10.83/ea
Key Features
For Use With (Systems)
HVAC System
Nominal Width
17-1/2 in
Actual Width
17-1/2 in
Frame or Header Material
Pleated
Actual Height
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-175271
- Zoro #
- G124172499
- UPC #
- 810133785916
- Country of Origin
- United States
Dimensions
- Nominal Width
- 17-1/2 in
- Actual Width
- 17-1/2 in
- Actual Height
- 27 in
- Nominal Filter Size
- 17.5" x 27" x 1"
- Actual Depth
- 3/4 in
- Nominal Height
- 27 in
- Nominal Depth
- 1 in
Details
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.