17x20x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-17201
- Zoro # G824173116
product price:Â
$
68.99
/pk of 6, $11.50/ea
Key Features
Nominal Width
17 in
Nominal Height
20 in
Nominal Depth
1 in
Actual Height
19-3/4 in
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-17201
- Zoro #
- G824173116
- UPC #
- 810091186206
- Country of Origin
- United States
Dimensions
- Nominal Width
- 17 in
- Nominal Height
- 20 in
- Nominal Depth
- 1 in
- Actual Height
- 19-3/4 in
- Actual Depth
- 3/4 in
- Actual Width
- 16-3/4 in
- Nominal Filter Size
- 17" x 20" x 1"
Details
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.