Shop SIMPLY
See all product information
Create Account
19x20x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-19201
- Zoro # G024173176
product price:Â
$
78.99
/pk of 6, $13.17/ea
Key Features
Frame or Header Material
Pleated
Nominal Width
19 in
Actual Depth
3/4 in
Actual Width
18-3/4 in
Actual Height
19-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-19201
- Zoro #
- G024173176
- UPC #
- 810133785978
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.