Shop SIMPLY
See all product information
Create Account
17x21x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-17211
- Zoro # G824173048
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
For Use With (Systems)
HVAC System
Performance Rating
Merv 8
Actual Width
16-3/4 in
Actual Depth
3/4 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-17211
- Zoro #
- G824173048
- UPC #
- 810091183243
- Country of Origin
- United States
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
Dimensions
- Actual Width
- 16-3/4 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Actual Height
- 20-3/4 in
- Nominal Height
- 21 in
- Nominal Filter Size
- 17" x 21" x 1"
- Nominal Width
- 17 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.