Shop SIMPLY
See all product information
Create Account
17x22x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-17221
- Zoro # G424172472
product price:Â
$
65.99
/pk of 6, $11.00/ea
Key Features
Actual Depth
3/4 in
Nominal Depth
1 in
Nominal Filter Size
17" x 22" x 1"
For Use With (Systems)
HVAC System
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-17221
- Zoro #
- G424172472
- UPC #
- 810091186220
- Country of Origin
- United States
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
Dimensions
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 17" x 22" x 1"
- Actual Height
- 21-3/4 in
- Nominal Width
- 17 in
- Actual Width
- 16-3/4 in
- Nominal Height
- 22 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.