20x20x2 Merv 13, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-13-06-20202
- Zoro # G624173224
product price:Â
$
77.89
/pk of 6, $12.98/ea
Key Features
Nominal Filter Size
20" x 20" x 2"
Actual Height
19-1/2 in
Nominal Width
20 in
Actual Depth
1-3/4 in
Nominal Height
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-13-06-20202
- Zoro #
- G624173224
- UPC #
- 840440250807
- Country of Origin
- United States
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 13
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
Dimensions
- Nominal Filter Size
- 20" x 20" x 2"
- Actual Height
- 19-1/2 in
- Nominal Width
- 20 in
- Actual Depth
- 1-3/4 in
- Nominal Height
- 20 in
- Actual Width
- 19-1/2 in
- Nominal Depth
- 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.