18.5x21.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1852151
- Zoro # G024172735
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
Nominal Width
18-1/2 in
Air Filter Capacity
High
Actual Height
21-1/2 in
Actual Width
18-1/2 in
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-1852151
- Zoro #
- G024172735
- UPC #
- 810133783899
- Country of Origin
- United States
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
Dimensions
- Nominal Width
- 18-1/2 in
- Actual Height
- 21-1/2 in
- Actual Width
- 18-1/2 in
- Actual Depth
- 3/4 in
- Nominal Height
- 21-1/2 in
- Nominal Filter Size
- 18.5" x 21.5" x 1"
- Nominal Depth
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.