Shop SIMPLY
See all product information
Create Account
18x24x1 Merv 13, Pleated Air Filter, High Capacity, 24PK
- Mfr # S-13-24-18241
- Zoro # G524173256
product price:Â
$
239.99
/pk of 24, $10.00/ea
Free Shipping & Returns
Key Features
Actual Width
17-3/4 in
Nominal Filter Size
18" x 24" x 1"
Actual Height
23-3/4 in
Nominal Width
18 in
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-24-18241
- Zoro #
- G524173256
- UPC #
- 840440201144
- Country of Origin
- United States
Dimensions
- Actual Width
- 17-3/4 in
- Nominal Filter Size
- 18" x 24" x 1"
- Actual Height
- 23-3/4 in
- Nominal Width
- 18 in
- Nominal Height
- 24 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
Details
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 13
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.