Shop SIMPLY
See all product information
Create Account
18x18x1 Merv 11, Pleated Air Filter, High Capacity, 24PK
- Mfr # S-11-24-18181
- Zoro # G124173106
product price:Â
$
189.99
/pk of 24, $7.92/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
18" x 18" x 1"
Air Filter Capacity
High
Actual Width
17-3/4 in
Nominal Height
18 in
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-24-18181
- Zoro #
- G124173106
- UPC #
- 810133788528
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 18" x 18" x 1"
- Actual Width
- 17-3/4 in
- Nominal Height
- 18 in
- Actual Depth
- 3/4 in
- Actual Height
- 17-3/4 in
- Nominal Depth
- 1 in
- Nominal Width
- 18 in
Details
- Air Filter Capacity
- High
- Performance Rating
- Merv 11
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.