18x18x1 Merv 11, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-11-04-18181
- Zoro # G024172889
product price:Â
$
38.99
/pk of 4, $9.75/ea
Key Features
Nominal Filter Size
18" x 18" x 1"
Performance Rating
Merv 11
Nominal Height
18 in
Air Filter Capacity
High
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-04-18181
- Zoro #
- G024172889
- UPC #
- 810133788498
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 18" x 18" x 1"
- Nominal Height
- 18 in
- Actual Height
- 17-3/4 in
- Nominal Depth
- 1 in
- Actual Width
- 17-3/4 in
- Nominal Width
- 18 in
- Actual Depth
- 3/4 in
Details
- Performance Rating
- Merv 11
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.