18x18x1 Merv 11, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-11-06-18181
- Zoro # G924173009
product price:Â
$
47.99
/pk of 6, $8.00/ea
Key Features
Performance Rating
Merv 11
Nominal Height
18 in
Actual Width
17-3/4 in
For Use With (Systems)
HVAC System
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-06-18181
- Zoro #
- G924173009
- UPC #
- 810091187234
- Country of Origin
- United States
Dimensions
- Nominal Height
- 18 in
- Actual Width
- 17-3/4 in
- Actual Depth
- 3/4 in
- Nominal Width
- 18 in
- Actual Height
- 17-3/4 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 18" x 18" x 1"
Details
- Performance Rating
- Merv 11
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.