18x18x1 Merv 13, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-13-04-18181
- Zoro # G924172507
product price:Â
$
39.59
/pk of 4, $9.90/ea
Key Features
For Use With (Systems)
HVAC System
Nominal Width
18 in
Performance Rating
Merv 13
Air Filter Capacity
High
Actual Height
17-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-04-18181
- Zoro #
- G924172507
- UPC #
- 840440201007
- Country of Origin
- United States
Dimensions
- Nominal Width
- 18 in
- Actual Height
- 17-3/4 in
- Nominal Height
- 18 in
- Actual Width
- 17-3/4 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 18" x 18" x 1"
- Nominal Depth
- 1 in
Details
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 13
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.