18x18x1 Merv 13, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-13-08-18181
- Zoro # G024172513
product price:Â
$
74.99
/pk of 8, $9.37/ea
Key Features
Frame or Header Material
Pleated
Actual Depth
3/4 in
Nominal Height
18 in
Nominal Depth
1 in
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-08-18181
- Zoro #
- G024172513
- UPC #
- 840440201021
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Nominal Height
- 18 in
- Nominal Depth
- 1 in
- Actual Height
- 17-3/4 in
- Actual Width
- 17-3/4 in
- Nominal Width
- 18 in
- Nominal Filter Size
- 18" x 18" x 1"
Details
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Performance Rating
- Merv 13
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.