18x18x1 Merv 13, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-13-12-18181
- Zoro # G524173089
product price:Â
$
109.99
/pk of 12, $9.17/ea
Free Shipping & Returns
Key Features
Actual Width
17-3/4 in
Nominal Filter Size
18" x 18" x 1"
Frame or Header Material
Pleated
Actual Depth
3/4 in
Actual Height
17-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-12-18181
- Zoro #
- G524173089
- UPC #
- 840440201038
- Country of Origin
- United States
Dimensions
- Actual Width
- 17-3/4 in
- Nominal Filter Size
- 18" x 18" x 1"
- Actual Depth
- 3/4 in
- Actual Height
- 17-3/4 in
- Nominal Depth
- 1 in
- Nominal Width
- 18 in
- Nominal Height
- 18 in
Details
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Performance Rating
- Merv 13
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.