18x20x1 Merv 11, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-11-04-18201
- Zoro # G624173125
product price:Â
$
39.99
/pk of 4, $10.00/ea
Key Features
Frame or Header Material
Pleated
Actual Width
17.81 in
Actual Height
19.81 in
Nominal Height
20 in
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-04-18201
- Zoro #
- G624173125
- UPC #
- 810133788542
- Country of Origin
- United States
Dimensions
- Actual Width
- 17.81 in
- Actual Height
- 19.81 in
- Nominal Height
- 20 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 18" x 20" x 1"
- Nominal Depth
- 1 in
- Nominal Width
- 18 in
Details
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Performance Rating
- Merv 11
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.