18x20x1 Merv 11, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-11-06-18201
- Zoro # G324172497
product price:Â
$
44.99
/pk of 6, $7.50/ea
Key Features
Air Filter Capacity
High
For Use With (Systems)
HVAC System
Nominal Filter Size
18" x 20" x 1"
Nominal Width
18 in
Performance Rating
Merv 11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-06-18201
- Zoro #
- G324172497
- UPC #
- 810091189832
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 18" x 20" x 1"
- Nominal Width
- 18 in
- Nominal Depth
- 1 in
- Actual Width
- 17.81 in
- Actual Depth
- 3/4 in
- Actual Height
- 19.81 in
- Nominal Height
- 20 in
Details
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 11
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.