Shop SIMPLY
See all product information
Create Account
18x20x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-18201
- Zoro # G424173103
product price:Â
$
32.99
/pk of 4, $8.25/ea
Key Features
Actual Depth
3/4 in
Nominal Height
20 in
Nominal Depth
1 in
Air Filter Capacity
High
Nominal Filter Size
18" x 20" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-18201
- Zoro #
- G424173103
- UPC #
- 810091189771
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Nominal Height
- 20 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 18" x 20" x 1"
- Nominal Width
- 18 in
- Actual Height
- 19.81 in
- Actual Width
- 17.81 in
Details
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.