Shop SIMPLY
See all product information
Create Account
18x20x1 Merv 8, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-08-08-18201
- Zoro # G324172473
product price:Â
$
49.99
/pk of 8, $6.25/ea
Key Features
Frame or Header Material
Pleated
Nominal Height
20 in
Nominal Width
18 in
Nominal Depth
1 in
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-08-18201
- Zoro #
- G324172473
- UPC #
- 810133787859
- Country of Origin
- United States
Dimensions
- Nominal Height
- 20 in
- Nominal Width
- 18 in
- Nominal Depth
- 1 in
- Actual Width
- 17.81 in
- Actual Height
- 19.81 in
- Nominal Filter Size
- 18" x 20" x 1"
- Actual Depth
- 3/4 in
Details
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.