Shop SIMPLY
See all product information
Create Account
14x30x1 Merv 8, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-08-08-14301
- Zoro # G124172772
product price:Â
$
59.99
/pk of 8, $7.50/ea
Key Features
Actual Depth
3/4 in
Actual Width
13-3/4 in
Air Filter Capacity
High
Nominal Filter Size
14" x 30" x 1"
Actual Height
29-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-08-14301
- Zoro #
- G124172772
- UPC #
- 810133787736
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Actual Width
- 13-3/4 in
- Nominal Filter Size
- 14" x 30" x 1"
- Actual Height
- 29-3/4 in
- Nominal Height
- 30 in
- Nominal Depth
- 1 in
- Nominal Width
- 14 in
Details
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.