18x24x1 Merv 11, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-11-04-18241
- Zoro # G624172951
product price:Â
$
39.99
/pk of 4, $10.00/ea
Key Features
For Use With (Systems)
HVAC System
Nominal Filter Size
18" x 24" x 1"
Actual Height
23-3/4 in
Actual Depth
3/4 in
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-04-18241
- Zoro #
- G624172951
- UPC #
- 810133788580
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 18" x 24" x 1"
- Actual Height
- 23-3/4 in
- Actual Depth
- 3/4 in
- Actual Width
- 17-3/4 in
- Nominal Depth
- 1 in
- Nominal Width
- 18 in
- Nominal Height
- 24 in
Details
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 11
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.