18x24x1 Merv 11, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-11-08-18241
- Zoro # G124173229
product price:Â
$
64.99
/pk of 8, $8.12/ea
Key Features
Air Filter Capacity
High
Actual Height
23-3/4 in
Actual Width
17-3/4 in
Nominal Width
18 in
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-08-18241
- Zoro #
- G124173229
- UPC #
- 810133788603
- Country of Origin
- United States
Dimensions
- Actual Height
- 23-3/4 in
- Actual Width
- 17-3/4 in
- Nominal Width
- 18 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 18" x 24" x 1"
- Nominal Height
- 24 in
Details
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Performance Rating
- Merv 11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.