18x24x1 Merv 11, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-11-06-18241
- Zoro # G624173248
product price:Â
$
51.99
/pk of 6, $8.67/ea
Key Features
Nominal Width
18 in
Frame or Header Material
Pleated
Air Filter Capacity
High
Nominal Filter Size
18" x 24" x 1"
Actual Width
17-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-06-18241
- Zoro #
- G624173248
- UPC #
- 810133788597
- Country of Origin
- United States
Dimensions
- Nominal Width
- 18 in
- Nominal Filter Size
- 18" x 24" x 1"
- Actual Width
- 17-3/4 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Actual Height
- 23-3/4 in
- Nominal Height
- 24 in
Details
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Performance Rating
- Merv 11
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.