18x25x1 Merv 13, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-13-08-18251
- Zoro # G824173161
product price:Â
$
99.99
/pk of 8, $12.50/ea
Key Features
Actual Height
24-3/4 in
Nominal Filter Size
18" x 25" x 1"
Nominal Width
18 in
Nominal Height
25 in
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-13-08-18251
- Zoro #
- G824173161
- UPC #
- 840440227403
- Country of Origin
- United States
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 13
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
Dimensions
- Actual Height
- 24-3/4 in
- Nominal Filter Size
- 18" x 25" x 1"
- Nominal Width
- 18 in
- Nominal Height
- 25 in
- Actual Width
- 17-3/4 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.