18x25x1 Merv 13, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-13-06-18251
- Zoro # G424173189
product price:Â
$
79.99
/pk of 6, $13.33/ea
Key Features
Performance Rating
Merv 13
For Use With (Systems)
HVAC System
Nominal Width
18 in
Nominal Filter Size
18" x 25" x 1"
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-06-18251
- Zoro #
- G424173189
- UPC #
- 840440227397
- Country of Origin
- United States
Dimensions
- Nominal Width
- 18 in
- Nominal Filter Size
- 18" x 25" x 1"
- Nominal Height
- 25 in
- Nominal Depth
- 1 in
- Actual Width
- 17-3/4 in
- Actual Depth
- 3/4 in
- Actual Height
- 24-3/4 in
Details
- Performance Rating
- Merv 13
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.