Shop SIMPLY
See all product information
Create Account
18x27x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-18271
- Zoro # G524173218
product price:Â
$
78.99
/pk of 6, $13.17/ea
Key Features
Frame or Header Material
Pleated
Actual Depth
3/4 in
Actual Height
26-3/4 in
Nominal Depth
1 in
Actual Width
17-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-18271
- Zoro #
- G524173218
- UPC #
- 810133785947
- Country of Origin
- United States
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
Dimensions
- Actual Depth
- 3/4 in
- Actual Height
- 26-3/4 in
- Nominal Depth
- 1 in
- Actual Width
- 17-3/4 in
- Nominal Filter Size
- 18" x 27" x 1"
- Nominal Width
- 18 in
- Nominal Height
- 27 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.