18x27x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-18271
- Zoro # G324172756
product price:Â
$
56.99
/pk of 4, $14.25/ea
Key Features
Nominal Height
27 in
Actual Width
17-3/4 in
Air Filter Capacity
High
Nominal Filter Size
18" x 27" x 1"
Nominal Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-18271
- Zoro #
- G324172756
- UPC #
- 810133783967
- Country of Origin
- United States
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
Dimensions
- Nominal Height
- 27 in
- Actual Width
- 17-3/4 in
- Nominal Filter Size
- 18" x 27" x 1"
- Nominal Width
- 18 in
- Actual Height
- 26-3/4 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.