Shop SIMPLY
See all product information
Create Account
19.25x23.25x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-192523251
- Zoro # G524173249
product price:Â
$
50.99
/pk of 4, $12.75/ea
Key Features
Performance Rating
Merv 8
For Use With (Systems)
HVAC System
Nominal Height
23-1/4 in
Actual Height
23-1/4 in
Actual Width
19-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-192523251
- Zoro #
- G524173249
- UPC #
- 810091183359
- Country of Origin
- United States
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
Dimensions
- Nominal Height
- 23-1/4 in
- Actual Height
- 23-1/4 in
- Actual Width
- 19-1/4 in
- Nominal Filter Size
- 19.25" x 23.25" x 1"
- Nominal Depth
- 1 in
- Nominal Width
- 19-1/4 in
- Actual Depth
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.