Shop SIMPLY
See all product information
Create Account
25x28x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-25281
- Zoro # G024173336
product price:Â
$
76.99
/pk of 6, $12.83/ea
Key Features
Actual Height
27-3/4 in
Nominal Width
25 in
Performance Rating
Merv 8
Nominal Height
28 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-25281
- Zoro #
- G024173336
- UPC #
- 810133786388
- Country of Origin
- United States
Dimensions
- Actual Height
- 27-3/4 in
- Nominal Width
- 25 in
- Nominal Height
- 28 in
- Nominal Depth
- 1 in
- Actual Width
- 24-3/4 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 25" x 28" x 1"
Details
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.