Shop SIMPLY
See all product information
Create Account
19.5x19.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1951951
- Zoro # G024173183
product price:Â
$
58.99
/pk of 4, $14.75/ea
Key Features
Nominal Depth
1 in
For Use With (Systems)
HVAC System
Nominal Width
19-1/2 in
Nominal Height
19-1/2 in
Nominal Filter Size
19.5" x 19.5" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-1951951
- Zoro #
- G024173183
- UPC #
- 810133783998
- Country of Origin
- United States
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
Dimensions
- Nominal Depth
- 1 in
- Nominal Width
- 19-1/2 in
- Nominal Height
- 19-1/2 in
- Nominal Filter Size
- 19.5" x 19.5" x 1"
- Actual Depth
- 3/4 in
- Actual Height
- 19-1/2 in
- Actual Width
- 19-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.