Shop SIMPLY
See all product information
Create Account
19.75x21.75x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-197521751
- Zoro # G424173219
product price:Â
$
77.99
/pk of 6, $13.00/ea
Key Features
Nominal Width
19-3/4 in
Air Filter Capacity
High
Nominal Depth
1 in
Actual Depth
3/4 in
Performance Rating
Merv 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-197521751
- Zoro #
- G424173219
- UPC #
- 810133786647
- Country of Origin
- United States
Dimensions
- Nominal Width
- 19-3/4 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Actual Width
- 19-3/4 in
- Nominal Height
- 21-3/4 in
- Actual Height
- 21-3/4 in
- Nominal Filter Size
- 19.75" x 21.75" x 1"
Details
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.