Shop SIMPLY
See all product information
Create Account
19.5x20.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1952051
- Zoro # G024173237
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
Nominal Width
19-1/2 in
Frame or Header Material
Pleated
Nominal Height
20-1/2 in
Nominal Depth
1 in
Performance Rating
Merv 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-1952051
- Zoro #
- G024173237
- UPC #
- 810133784001
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
Dimensions
- Nominal Width
- 19-1/2 in
- Nominal Height
- 20-1/2 in
- Nominal Depth
- 1 in
- Actual Height
- 20-1/2 in
- Actual Width
- 19-1/2 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 19.5" x 20.5" x 1"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.