Shop SIMPLY
See all product information
Create Account
20x25x4 Merv 13, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-13-06-20254
- Zoro # G224172702
product price:Â
$
129.99
/pk of 6, $21.67/ea
Free Shipping & Returns
Key Features
Air Filter Capacity
High
Actual Width
19-1/2 in
Actual Height
24-1/2 in
Frame or Header Material
Pleated
Actual Depth
3.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-06-20254
- Zoro #
- G224172702
- UPC #
- 840440236252
- Country of Origin
- United States
Dimensions
- Actual Width
- 19-1/2 in
- Actual Height
- 24-1/2 in
- Actual Depth
- 3.63 in
- Nominal Width
- 20 in
- Nominal Height
- 25 in
- Nominal Filter Size
- 20" x 25" x 4"
- Nominal Depth
- 4 in
Details
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Performance Rating
- Merv 13
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.