19.5x21x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-195211
- Zoro # G924173269
product price:Â
$
42.99
/pk of 4, $10.75/ea
Key Features
Frame or Header Material
Pleated
For Use With (Systems)
HVAC System
Nominal Width
19-1/2 in
Air Filter Capacity
High
Actual Width
19-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-195211
- Zoro #
- G924173269
- UPC #
- 810133784025
- Country of Origin
- United States
Dimensions
- Nominal Width
- 19-1/2 in
- Actual Width
- 19-1/2 in
- Actual Height
- 21 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Nominal Height
- 21 in
- Nominal Filter Size
- 19.5" x 21" x 1"
Details
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.