19x19x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-19191
- Zoro # G824173215
product price:Â
$
52.99
/pk of 4, $13.25/ea
Key Features
Nominal Width
19 in
For Use With (Systems)
HVAC System
Nominal Depth
1 in
Actual Height
18-3/4 in
Performance Rating
Merv 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-19191
- Zoro #
- G824173215
- UPC #
- 810091183410
- Country of Origin
- United States
Dimensions
- Nominal Width
- 19 in
- Nominal Depth
- 1 in
- Actual Height
- 18-3/4 in
- Actual Depth
- 3/4 in
- Actual Width
- 18-3/4 in
- Nominal Height
- 19 in
- Nominal Filter Size
- 19" x 19" x 1"
Details
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.