Shop SIMPLY
See all product information
Create Account
19x19x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-19191
- Zoro # G024173206
product price:Â
$
72.99
/pk of 6, $12.17/ea
Key Features
Nominal Width
19 in
Frame or Header Material
Pleated
Air Filter Capacity
High
Performance Rating
Merv 8
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-19191
- Zoro #
- G024173206
- UPC #
- 810133785961
- Country of Origin
- United States
Dimensions
- Nominal Width
- 19 in
- Nominal Depth
- 1 in
- Actual Height
- 18-3/4 in
- Actual Width
- 18-3/4 in
- Nominal Filter Size
- 19" x 19" x 1"
- Actual Depth
- 3/4 in
- Nominal Height
- 19 in
Details
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.