8x16x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-8161
- Zoro # G224172818
product price:Â
$
58.99
/pk of 6, $9.83/ea
Key Features
Nominal Filter Size
8" x 16" x 1"
Nominal Height
16 in
Frame or Header Material
Pleated
For Use With (Systems)
HVAC System
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-8161
- Zoro #
- G224172818
- UPC #
- 810133785176
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 8" x 16" x 1"
- Nominal Height
- 16 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Actual Width
- 7-3/4 in
- Nominal Width
- 8 in
- Actual Height
- 15-3/4 in
Details
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.