Shop SIMPLY
See all product information
Create Account
19x22x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-19221
- Zoro # G524172662
product price:Â
$
72.99
/pk of 6, $12.17/ea
Key Features
Nominal Filter Size
19" x 22" x 1"
For Use With (Systems)
HVAC System
Nominal Depth
1 in
Actual Depth
3/4 in
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-19221
- Zoro #
- G524172662
- UPC #
- 810133786005
- Country of Origin
- United States
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
Dimensions
- Nominal Filter Size
- 19" x 22" x 1"
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Actual Width
- 18-3/4 in
- Nominal Width
- 19 in
- Nominal Height
- 22 in
- Actual Height
- 21-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.