19x23x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-19231
- Zoro # G224173280
product price:Â
$
56.99
/pk of 4, $14.25/ea
Key Features
Nominal Filter Size
19" x 23" x 1"
Nominal Depth
1 in
Performance Rating
Merv 8
Actual Depth
3/4 in
Nominal Width
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-19231
- Zoro #
- G224173280
- UPC #
- 810133784186
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 19" x 23" x 1"
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Nominal Width
- 19 in
- Nominal Height
- 23 in
- Actual Height
- 22-3/4 in
- Actual Width
- 18-3/4 in
Details
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.