Shop SIMPLY
See all product information
Create Account
19x25x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-19251
- Zoro # G624172661
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
Nominal Height
25 in
Actual Depth
3/4 in
Actual Height
24-3/4 in
Nominal Width
19 in
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-19251
- Zoro #
- G624172661
- UPC #
- 810133784193
- Country of Origin
- United States
Dimensions
- Nominal Height
- 25 in
- Actual Depth
- 3/4 in
- Actual Height
- 24-3/4 in
- Nominal Width
- 19 in
- Actual Width
- 18-3/4 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 19" x 25" x 1"
Details
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.