19x30x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-19301
- Zoro # G824172829
product price:Â
$
61.99
/pk of 4, $15.50/ea
Key Features
Air Filter Capacity
High
Actual Depth
3/4 in
Performance Rating
Merv 8
Actual Width
18-3/4 in
Nominal Height
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-19301
- Zoro #
- G824172829
- UPC #
- 810133784216
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Actual Width
- 18-3/4 in
- Nominal Height
- 30 in
- Nominal Filter Size
- 19" x 30" x 1"
- Nominal Width
- 19 in
- Actual Height
- 29-3/4 in
- Nominal Depth
- 1 in
Details
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.