Shop SIMPLY
See all product information
Create Account
20.75x21.75x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-207521751
- Zoro # G724173223
product price:Â
$
78.99
/pk of 6, $13.17/ea
Key Features
Performance Rating
Merv 8
Nominal Depth
1 in
Nominal Width
20-3/4 in
For Use With (Systems)
HVAC System
Actual Width
20-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-207521751
- Zoro #
- G724173223
- UPC #
- 810133786173
- Country of Origin
- United States
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
Dimensions
- Nominal Depth
- 1 in
- Nominal Width
- 20-3/4 in
- Actual Width
- 20-3/4 in
- Nominal Filter Size
- 20.75" x 21.75" x 1"
- Actual Depth
- 3/4 in
- Actual Height
- 21-3/4 in
- Nominal Height
- 21-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.