10x18x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-10181
- Zoro # G624172975
product price:Â
$
41.99
/pk of 4, $10.50/ea
Key Features
Performance Rating
Merv 8
Frame or Header Material
Pleated
Actual Depth
3/4 in
Nominal Height
18 in
Nominal Filter Size
10" x 18" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-10181
- Zoro #
- G624172975
- UPC #
- 810133782526
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Nominal Height
- 18 in
- Nominal Filter Size
- 10" x 18" x 1"
- Nominal Width
- 10 in
- Actual Height
- 17-3/4 in
- Actual Width
- 9-3/4 in
- Nominal Depth
- 1 in
Details
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.