Shop SIMPLY
See all product information
Create Account
20x20x2 Merv 13, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-13-12-20202
- Zoro # G924173146
product price:Â
$
148.99
/pk of 12, $12.42/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
20" x 20" x 2"
Nominal Width
20 in
Actual Height
19-1/2 in
Air Filter Capacity
High
Nominal Height
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-12-20202
- Zoro #
- G924173146
- UPC #
- 840440250821
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 20" x 20" x 2"
- Nominal Width
- 20 in
- Actual Height
- 19-1/2 in
- Nominal Height
- 20 in
- Nominal Depth
- 2 in
- Actual Width
- 19-1/2 in
- Actual Depth
- 1-3/4 in
Details
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 13
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.