Shop SIMPLY
See all product information
Create Account
20x20x2 Merv 13, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-13-04-20202
- Zoro # G024173244
product price:Â
$
58.99
/pk of 4, $14.75/ea
Key Features
Nominal Width
20 in
Nominal Depth
2 in
Nominal Filter Size
20" x 20" x 2"
Actual Height
19-1/2 in
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-04-20202
- Zoro #
- G024173244
- UPC #
- 840440250791
- Country of Origin
- United States
Dimensions
- Nominal Width
- 20 in
- Nominal Depth
- 2 in
- Nominal Filter Size
- 20" x 20" x 2"
- Actual Height
- 19-1/2 in
- Actual Width
- 19-1/2 in
- Actual Depth
- 1-3/4 in
- Nominal Height
- 20 in
Details
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 13
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.