20x20x4 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-20204
- Zoro # G024173213
product price:Â
$
89.99
/pk of 6, $15.00/ea
Key Features
Actual Height
19-1/2 in
Nominal Width
20 in
Performance Rating
Merv 8
Nominal Depth
4 in
Nominal Height
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-20204
- Zoro #
- G024173213
- UPC #
- 840440250869
- Country of Origin
- United States
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
Dimensions
- Actual Height
- 19-1/2 in
- Nominal Width
- 20 in
- Nominal Depth
- 4 in
- Nominal Height
- 20 in
- Actual Depth
- 3.63 in
- Nominal Filter Size
- 20" x 20" x 4"
- Actual Width
- 19-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.