Shop SIMPLY
See all product information
Create Account
24x30x1 Merv 11, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-11-12-24301
- Zoro # G324172688
product price:Â
$
127.99
/pk of 12, $10.67/ea
Free Shipping & Returns
Key Features
Actual Height
29.94 in
Performance Rating
Merv 11
Nominal Depth
1 in
Nominal Filter Size
24" x 30" x 1"
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-12-24301
- Zoro #
- G324172688
- UPC #
- 810133789044
- Country of Origin
- United States
Dimensions
- Actual Height
- 29.94 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 24" x 30" x 1"
- Actual Width
- 23.94 in
- Actual Depth
- 3/4 in
- Nominal Width
- 24 in
- Nominal Height
- 30 in
Details
- Performance Rating
- Merv 11
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.