Shop SIMPLY
See all product information
Create Account
20x22.25x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-2022251
- Zoro # G924172927
product price:Â
$
63.99
/pk of 6, $10.67/ea
Key Features
Nominal Width
20 in
Nominal Height
22-1/4 in
Nominal Filter Size
20" x 22.25" x 1"
Frame or Header Material
Pleated
Actual Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-2022251
- Zoro #
- G924172927
- UPC #
- 810091186459
- Country of Origin
- United States
Dimensions
- Nominal Width
- 20 in
- Nominal Height
- 22-1/4 in
- Nominal Filter Size
- 20" x 22.25" x 1"
- Actual Width
- 20 in
- Actual Depth
- 3/4 in
- Actual Height
- 22-1/4 in
- Nominal Depth
- 1 in
Details
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.