Shop SIMPLY
See all product information
Create Account
24x30x1 Merv 13, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-13-04-24301
- Zoro # G124173311
product price:Â
$
75.89
/pk of 4, $18.97/ea
Key Features
Nominal Width
24 in
Frame or Header Material
Pleated
Nominal Depth
1 in
Performance Rating
Merv 13
Nominal Height
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-04-24301
- Zoro #
- G124173311
- UPC #
- 840440201557
- Country of Origin
- United States
Dimensions
- Nominal Width
- 24 in
- Nominal Depth
- 1 in
- Nominal Height
- 30 in
- Nominal Filter Size
- 24" x 30" x 1"
- Actual Height
- 29.94 in
- Actual Depth
- 3/4 in
- Actual Width
- 23.94 in
Details
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 13
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.