25x25x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-25251
- Zoro # G724172615
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
For Use With (Systems)
HVAC System
Frame or Header Material
Pleated
Nominal Depth
1 in
Nominal Height
25 in
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-25251
- Zoro #
- G724172615
- UPC #
- 810091183731
- Country of Origin
- United States
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
Dimensions
- Nominal Depth
- 1 in
- Nominal Height
- 25 in
- Nominal Width
- 25 in
- Actual Depth
- 3/4 in
- Actual Width
- 24-3/4 in
- Nominal Filter Size
- 25" x 25" x 1"
- Actual Height
- 24-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.