20x22x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-20221
- Zoro # G424172632
product price:Â
$
44.99
/pk of 4, $11.25/ea
Key Features
Performance Rating
Merv 8
Nominal Height
22 in
Air Filter Capacity
High
Actual Depth
3/4 in
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-20221
- Zoro #
- G424172632
- UPC #
- 810091183472
- Country of Origin
- United States
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
Dimensions
- Nominal Height
- 22 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Actual Height
- 21-3/4 in
- Nominal Width
- 20 in
- Actual Width
- 19-3/4 in
- Nominal Filter Size
- 20" x 22" x 1"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.